Skip to Content
Merck
All Photos(1)

Documents

CLS55802

Pyrex® class A volumetric flask without snap cap

capacity 2 mL

Synonym(s):

clear flasks, pyrex flask, volumetric flasks, Corning® 5580

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
long

sterility

non-sterile

feature

cap: no
class A

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 5580-2

tol. measuring range

0.015 mL

capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Machine-blown body sealed to heavy-bead, heavy-tubing neck for strength. Test tube shaped.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service