Skip to Content
Merck
All Photos(1)

Key Documents

CLS4720500

Pyrex® Church distilling flask

capacity 500 mL, flask O.D. × H 102 mm × 135 mm

Synonym(s):

Corning® 4720, distillation flask, glass flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43
Product CLS4720500 is not currently sold in your country. Contact Technical Service

material

borosilicate glass
round bottom flask
short

sterility

non-sterile

feature

cap: no

packaging

case of 1

manufacturer/tradename

Corning 4720-500

capacity

500 mL

flask O.D. × H

102 mm × 135 mm

side arm O.D. × L

13 mm × 220 mm

General description

For the distillation of bituminous materials suitable for road treatment.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service