Skip to Content
Merck
All Photos(1)

Documents

CLS3024250

Pyrex® single metric scale graduated cylinder, calibrated to deliver

volume 250 mL

Synonym(s):

Corning® 3024

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

feature

subdivision 2.0 mL

manufacturer/tradename

Corning 3024-250

tol. measuring range

1.4 mL

volume

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Removable PE bumperguard supplied with 25 mL through 1,000 mL sizes
The assortment pack is designed for the low volume user and contains one each of 10 mL, 25 mL, 50 mL, 100 mL, 250 mL.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service