Skip to Content
Merck
All Photos(1)

Key Documents

CLS16842024

Pyrex® PARR weighing bottle with short length external ST joints

capacity 4 mL

Synonym(s):

glass bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Product CLS16842024 is not currently sold in your country. Contact Technical Service

material

PBT cap
borosilicate glass bottle
clear bottle
cylindrical bottle
wide-mouth bottle

Joint

joint ST/NS24/12

feature

cap

packaging

case of 12 ea
pack of 6 ea

manufacturer/tradename

Corning 1684-2024

O.D. × H

20 mm × 24 mm

capacity

4 mL

fitting

45

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service