Skip to Content
Merck
All Photos(1)

Documents

BR747770

BRAND® pipette

withdraw volume 7 mL (including bulb), graduations: no, drop quantity 25 per mL

Synonym(s):

Pasteur Pipettes, Pipettes, Plastics

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

low-density polyethylene

sterility

non-sterile

feature

graduations: no

packaging

pack of 500
pkg of 500 ea

manufacturer/tradename

BRAND 747770

withdraw volume measuring range

7 mL (including bulb)

L

147 mm

capacity

4 mL

tip O.D.

3.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

Disposable. Very good reproducibility of the number of drops per mL. Ideal for aliquots. Can be deep-frozen in filled state or changed into a closed vessel by heat-sealing the tip. The integrated pipetting bulb depresses easily, minimize fatigue from frequent pipetting.

Please note: can be sterilized by gas or γ-irradiation

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service