Skip to Content
Merck
All Photos(1)

Key Documents

BR143275

BRAND® special laboratory tubing

I.D. × O.D. × W 7 mm × 11 mm × 2 mm, L 20 m

Synonym(s):

Special laboratory tubing, Tubing

Sign Into View Organizational & Contract Pricing

Select a Size

20 M
€310.00

€310.00


Please contact Customer Service for Availability


Select a Size

Change View
20 M
€310.00

About This Item

UNSPSC Code:
41105108
NACRES:
NB.35

€310.00


Please contact Customer Service for Availability

material

PVC

manufacturer/tradename

BRAND 143275

I.D. × O.D. × W

7 mm × 11 mm × 2 mm

L

20 m

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Particularly high-grade material, manufactured to a first-class standard. Good flexibility and chemical resistance make this tubing ideal for use with apparatus assemblies. Autoclavable (121 °C).

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service