Skip to Content
Merck
All Photos(1)

Documents

BR114115

BRAND® culture tube, rimless

L × W 16 mm × 100 mm, thickness 0.8 mm

Synonym(s):

Culture tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.22

material

round bottom
screw top cap
soda-lime glass tube
straight neck
transparent tube

sterility

non-sterile

feature

RCF 2,600 × g
neck thread push fit

packaging

pack of 78 ea

manufacturer/tradename

BRAND 114115

L × W

16 mm × 100 mm

capacity

13 mL
16 mL

thickness

0.8 mm

General description

Crafted from high-quality glass, these tubes provide excellent clarity and durability, making them ideal for cell culture and other scientific applications. Autoclavable at 121 °C, ensuring easy sterilization.

Features and Benefits

• Excellent sample visibility• Good chemical resistance

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service