Skip to Content
Merck
All Photos(1)

Key Documents

BMSC2417

Benchmark MC-24 Touch High Speed Microcentrifuge with COMBI-Rotor

AC/DC input 110 V AC, US 2-pin plug

Synonym(s):

High speed centrifuge, laboratory centrifuge, benchtop centrifuge, bendh top centrifuge, lab centrifuge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€2,750.00

€2,750.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€2,750.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.13

€2,750.00


Please contact Customer Service for Availability

feature

refrigerated: no
to hold 24 x 1.5/2.0ml tubes and 2 strips of 0.2ml tubes (16 x 0.2ml)

manufacturer/tradename

Benchmark Scientific C2417

parameter

13,500 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark′s MC-24 Touch is the first microcentrifuge in its class to feature touch screen control. In addition to the next generation control panel, the centrifuge also offers high speed (up to 13,500 rpm/16,800xg) and a unique COMBI-Rotor that accepts both standard microtubes (1.5/2.0ml)and PCR tubes/strips (0.2ml), making this the perfect partner for any molecular biology laboratory.

The large, color touch screen shows actual speed (in rpm or rcf) along with set and remaining time. Up to 9 speed/time profiles can be stored in memory and the home screen displays a "mySpin" icon for instant recalls a designated favorite profile.

Supplied with Benchmark’s unique , the MC-24Touch will accept 24 x 1.5/2.0ml tubes and 2 strips of 0.2ml tubes (16 x 0.2ml)without requiring separate adapters. Samples are kept cool, even during extended runs at the maximum speed setting by a proprietary air flow system that moves air evenly and quietly throughout the chamber.

The MC-24 Touch is cold room safe

Legal Information

COMBI-Rotor is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service