Skip to Content
Merck
All Photos(1)

Key Documents

BMSB20008E

Sigma-Aldrich

MyBath Digital Water Bath

capacity, 8 L, AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,230.00

€1,230.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,230.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

€1,230.00


Please contact Customer Service for Availability

material

stainless steel plate

feature

capacity 8 L

manufacturer/tradename

Benchmark Scientific B2000-8-E

parameter

+5 °C temp. range (+100 °C)

W × D × H

17.5 in. × 10.5 in. × 12.4 in., exterior

chamber W × D × H

12.8 in. × 10.4 in. × 5.9 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • MyBath water bath features easy to use controls that allow the user to digitally select and monitor temperature
  • The temperature is shown on a large, 3-digit display; Accuracy: +/- 0.5°C. Increments: 0.1°C. Uniformity: +/- 0.2°C
  • Test tube rack inserts are sold separately
  • Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
  • Drain allows for hassle-free water changes
  • Quik-CAL user calibration function
  • Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination

Legal Information

MyBath is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service