Skip to Content
Merck
All Photos(2)

Key Documents

BAH379370000

SP Bel-Art® FEP Coated Steel Forceps

L 98 mm, straight PTFE-coated stainless steel

Synonym(s):

stainless steel forceps

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
€75.50

€75.50


Please contact Customer Service for Availability


Select a Size

Change View
2 EACH
€75.50

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

€75.50


Please contact Customer Service for Availability

material

straight PTFE-coated stainless steel

packaging

pkg of 2 ea (48/case)

manufacturer/tradename

Bel-Art H37937-0000

L

98 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Brown PTFE FEP coating on these stainless steel forceps will not scratch or mar delicate surfaces, while its anti-stick qualities prevent material build-up.

Features and Benefits


  • Coating complies with FDA regulations for direct contact with food
  • All forceps are 9.8cm (31/2") long with medium points and serrated tips
  • Select the coated length ideal for your use
  • PTFE is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service