Skip to Content
Merck
All Photos(4)

Key Documents

BAH369440010

SP Bel-Art® Sterileware Long Handled Sampling Spoon

white polystyrene, nominal capacity 4.93 mL , 1 tsp, L × W 17.8 cm (7 in.) × 1.1875 in. (30 mm), sterile, pack of 10 ea (individually wrapped)

Synonym(s):

Lab Scoop, dispensing tool, spoon

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€56.90

€56.90


Please contact Customer Service for Availability


Select a Size

Change View
10 EACH
€56.90

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

€56.90


Please contact Customer Service for Availability

material

white polystyrene

sterility

sterile

packaging

pack of 10 ea (individually wrapped)

manufacturer/tradename

Bel-Art H36944-0010

L × W

17.8 cm (7 in.) × 1.1875 in. (30 mm)

nominal capacity

4.93 mL , 1 tsp

Looking for similar products? Visit Product Comparison Guide

General description

Designed to gather small amounts of sample material, especially in hard to reach containers.

Features and Benefits

  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
  • Individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing

Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service