Skip to Content
Merck
All Photos(1)

Key Documents

BAH131780610

SP Bel-Art® utility bags

width × H × thickness 6 in. (152 mm) × 10 in. (254 mm) × 4 mil (0.1 mm), clear, pack of 100 ea

Synonym(s):

clear bag, reusable bag, sample bag

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
€59.50

€59.50


Please contact Customer Service for Availability


Select a Size

Change View
100 EACH
€59.50

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

€59.50


Please contact Customer Service for Availability

material

clear

packaging

pack of 100 ea

manufacturer/tradename

Bel-Art H13178-0610

width × H × thickness

6 in. (152 mm) × 10 in. (254 mm) × 4 mil (0.1 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Reusable, transparent bags are ideal for shipping or storage and are especially useful as sample bags.

Features and Benefits


  • FDA grade polyethylene, safe for food, drug and cosmetic use
  • Latex free
  • Not Autoclavable
  • H13176 lightweight bags are 0.038 mm (1.5 mil) thick, H13178 heavyweight bags are 0.1016 mm (4 mil) thick

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service