Skip to Content
Merck
All Photos(3)

Key Documents

BAF380000002

Rubber hand protector

green silicone, W × H 10 cm × 19 cm , 3⅞ x 7½"

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€41.00

€41.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€41.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

€41.00


Please contact Customer Service for Availability

material

green silicone

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F38000-0002

W × H

10 cm × 19 cm , 3⅞ x 7½"

Looking for similar products? Visit Product Comparison Guide

General description

Hot Hand Mitts provide superior protection when handling hot or cold objects, including dry ice.

Features and Benefits

  • Withstands temperatures as high as 260°C (500°F)
  • Remains flexible at temperatures as low as -57°C (-70°F)
  • Soft, compliant silicone rubber naturally conforms to hand and object and resists tearing
  • Gripping surfaces have concave tipped studs for a non-slip grip
  • Easier and faster to use than gloves or tongs for many applicationsOne size fits all hands, left or right


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service