Skip to Content
Merck
All Photos(1)

Key Documents

BAB604001000

SP Bel-Art® H-B Double-Safe PFA Coated, Liquid-In-Glass Thermometer

temp 0-300 °F, immersion level, 76 mm Partial Immersion: (3”)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€55.40

€55.40


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€55.40

About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

€55.40


Please contact Customer Service for Availability

feature

graduation 2 °F
immersion level 76 mm Partial Immersion: (3”)

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60400-1000

temp measuring range

0-300 °F
accuracy: ±2 °F (above 212°F)
accuracy: ±2 °F

L

12 in. (300 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage.

Features and Benefits

These environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage.
  • Non-toxic, biodegradable, Enviro-Safe® liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors
  • Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
  • Manufactured and tested by our USA quality team
  • Traceable to NIST
  • Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Double-Safe is a trademark of H-B Instrument Co.
Enviro-Safe is a registered trademark of H-B Instrument Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service