Skip to Content
Merck
All Photos(1)

Key Documents

933309

Sigma-Aldrich

SEM Sample Holder

45° Pin Stub Holder, size 3.2 mm , (1/8”) pin

Synonym(s):

Vertical mount

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€120.00

€120.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
€120.00

About This Item

UNSPSC Code:
41111761
NACRES:
NB.35

€120.00


Please contact Customer Service for Availability

Request a Bulk Order

size

3.2 mm , (1/8”) pin

Looking for similar products? Visit Product Comparison Guide

General description

EMS techware

Application

Allows for a higher SE signal without having to tilt the specimen stage and it accommodates any standard 12.7 mm (½") pin stubs with 3.2 mm (⅛") pin.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service