Skip to Content
Merck
All Photos(1)

Key Documents

933260

Sigma-Aldrich

FIB holder

1" FIB Sample and Grid Holder, Pin

Synonym(s):

FIB mount

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€772.00

€772.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
€772.00

About This Item

UNSPSC Code:
41111761
NACRES:
NB.35

€772.00


Please contact Customer Service for Availability

Request a Bulk Order

Looking for similar products? Visit Product Comparison Guide

General description

EMS techware
Overall Dimensions: 50 x 29 x 13.5 mm (2" x 1⅛" x ⅝").
Pin: Standard 3.2 mm (⅛").
Material: Vacuum grade aluminum with brass screws.

Application

Holds an FIB sample mounted on a standard 25 mm (1") pin stub for FIB milling and lift out procedures. Can also be used to hold FIB grids of the same thickness to mount the prepared lamellae on an FIB grid for TEM imaging. This cost-effective and versatile holder is suitable for all FIB/SEM systems which accept pin mount holders, including the FEI, ZEISS and Tescan systems. For the JEOL and Hitachi systems, use a pin mount adapter. Convenient brass thumbscrews make loading and unloading easy.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service