Skip to Content
Merck
All Photos(1)

Key Documents

933104

Sigma-Aldrich

SEM Sample Holder

Armray Base Universal Holder

Synonym(s):

Armray Holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€752.00

€752.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
€752.00

About This Item

UNSPSC Code:
41111761
NACRES:
NB.35

€752.00


Please contact Customer Service for Availability

Request a Bulk Order

General description

EMS techware
Scanning electron microscope specimen holders are machined from solid aluminum. This holder will hold almost any sample from 3 mm to 29 mm in diameter plus various odd shaped samples, which one of their dimensions is not greater than 29 mm. The samples are easily inserted or removed from the holder. The holder is made from aluminum and is supplied with four removable sample arms so that it can hold very small samples as well, and it provides good electrical contact to the stage.
The AMRAY base is the standard base and it measures: 48 mm x 42 mm x 12 mm Thick.

Application

Our specimen holders are designed to improve your productivity and allow you to view more than one sample at a time. You will save pump down time, keep your chamber cleaner and get more work done. All mounts are machined from solid aluminum and come with spring clips/or setscrews to hold your specimens securely. All mounts are made to fit onto your stage and are designed to fit through all standard specimen exchange ports, and have a center-threaded port to accept the Adapter Pins. Be sure to order the Adapter Pin that fits your instrument. For this reason, we offer three different types of pin adapters, which are threaded and ready to screw on to the base of the holders.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service