Skip to Content
Merck
All Photos(1)

Documents

931276

Sigma-Aldrich

Angled Tips

angle, 45 ° bend, tip size × L × I.D. 14 gauge × 0.5 in. × 0.060 in., stainless steel tip, olive green, box of 50 pieces

Synonym(s):

3D Bioprinting consumables, Bioprinting nozzle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NA.25

material

stainless steel tip

feature

angle 45 ° bend

packaging

box of 50 pieces

tip size × L × I.D.

14 gauge × 0.5 in. × 0.060 in.

color

olive green

Looking for similar products? Visit Product Comparison Guide

Application

These angled stainless steel tips are available in 45 ° and 90 ° bends. They deliver accurate, repeatable fluid dispensing in challenging applications. Burr-free, polished, passivated stainless steel dispensing tips with polypropylene SafetyLok hubs for a secure fit to barrel reservoirs.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service