Skip to Content
Merck
All Photos(1)

Documents

806749

Sigma-Aldrich

Modified Bovine Gelatin type B-PEG-thiol

0.2 μm filtered

Synonym(s):

Gelatin type B modified with thiol

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
51171641
NACRES:
NA.23

Quality Level

form

powder

mp

40-46 °C

storage temp.

−20°C

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service