Skip to Content
Merck
All Photos(1)

Key Documents

701750

Sigma-Aldrich

PEG-di-p-tosylate

average Mn 3,500

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

form

powder

mol wt

average Mn 3,500

mp

43-47 °C

Ω-end

tosylate

α-end

tosylate

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

>230.0 °F

Flash Point(C)

> 110 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Progress in biotechnology fields such as tissue engineering and drug delivery is accompanied by an increasing demand for diverse functional biomaterials. One class of biomaterials that has been the subject of intense research interest is hydrogels, because they closely mimic the natural environment of cells, both chemically and physically and therefore can be used as support to grow cells. This article specifically discusses poly(ethylene glycol) (PEG) hydrogels, which are good for biological applications because they do not generally elicit an immune response. PEGs offer a readily available, easy to modify polymer for widespread use in hydrogel fabrication, including 2D and 3D scaffold for tissue culture. The degradable linkages also enable a variety of applications for release of therapeutic agents.

Designing biomaterial scaffolds mimicking complex living tissue structures is crucial for tissue engineering and regenerative medicine advancements.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service