Z226238
Nucleosil® C8 HPLC Column
5 μm particle size, L × I.D. 25 cm × 4.6 mm
Synonym(s):
Octyl Silica Column
About This Item
Recommended Products
Agency
suitable for USP L7
product line
Nucleosil®
feature
endcapped: no
manufacturer/tradename
Nucleosil®
extent of labeling
8.5% Carbon loading
parameter
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
350 m2/g
matrix
octyl
matrix active group
C8 (octyl) phase
particle size
5 μm
pore size
100 Å
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
- Determination of melamine in milk and dairy products by high performance liquid chromatography.: This study describes the use of the Nucleosil® C8 HPLC column for determining melamine contamination in dairy products, highlighting its efficiency in food safety applications (Filazi et al., 2012).
- Validation of a novel, fully automated high throughput high-performance liquid chromatographic/tandem mass Spectrometric method for quantification of pantoprazole in human plasma.: Utilizes Nucleosil® C8 HPLC column to establish a rapid and reliable method for plasma analysis in clinical pharmacokinetic studies (Dotsikas et al., 2010).
- Simultaneous determination of alprazolam and fluoxetine hydrochloride in tablet formulations by high-performance column liquid chromatography and high-performance thin-layer chromatography.: Demonstrates the versatility of Nucleosil® C8 columns in pharmaceutical analysis, ensuring precise quantification in complex matrices (Patel et al., 2009).
- Simultaneous estimation of acetylsalicylic acid and clopidogrel bisulfate in pure powder and tablet formulations by high-performance column liquid chromatography and high-performance thin-layer chromatography.: Features the application of Nucleosil® C8 in dual-drug analysis, proving its capability in simultaneous analytical tasks (Patel et al., 2008).
- Validated HPLC method for determination of amlodipine in human plasma and its application to pharmacokinetic studies.: This research highlights the column′s role in the pharmacokinetic evaluation of cardiovascular drugs, underscoring its reliability and reproducibility (Zarghi et al., 2005).
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service