G004735
HPLC Analysis of p-Fluorophenyl Methyl Sulfoxide Enantiomers on Astec® CHIROBIOTIC® TAG
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
HPLC: suitable
test parameters
column: CHIROBIOTIC TAG, 25 cm x 4.6 mm I.D., 5 μm particles (14024AST)
mobile phase: [A] hexane; [B] ethanol; (50:50, A:B)
flow rate: 2 mL/min
detector: UV, polarimetry to confirm elution order
suitability
application for HPLC
application(s)
chemicals and industrial polymers
Analysis Note
Details: A. Berthod et al, J. Chromatogr A, 955 (2002) 53-69.
Legal Information
Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIROBIOTIC is a registered trademark of Sigma-Aldrich Co. LLC
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service