Skip to Content
Merck
All Photos(1)

Key Documents

54258-U

Supelco

Large Volume SPE Reservoir

polypropylene body, for use with 6 mL polypropylene SPE tubes, volume 25 mL, pk of 30

Synonym(s):

25 mL SPE Reservoir for 6 mL SPE cartridge tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.21
Pricing and availability is not currently available.

material

polypropylene body

Agency

suitable for DIN 38407-42
suitable for EPA 533
suitable for EPA ACB B21-02
suitable for EPA ACB B23-05b
suitable for EPA OTM-45
suitable for GB 31604.35-2016
suitable for ISO 21675 2019
suitable for ISO 25101

reg. compliance

suitable for FDA C-010.02

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

25 mL

application(s)

PFAS testing
food and beverages

compatibility

for use with 6 mL polypropylene SPE tubes

Looking for similar products? Visit Product Comparison Guide

General description

Large volume SPE reservoirs are designed to increase the head space volume of standard polypropylene SPE tubes. Because these reservoirs are designed to connect directly to the mouth of the SPE tube, they are ideal for gravity applicatioins where increased headspace volume is required.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.

Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.

Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.

Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Questions

  1. Are these reservoirs reusable or one-time use only?

    1 answer
    1. This is a polypropylene product that may be reused. Simply wash and dry using the same method as other multi-use polypropylene lab supplies.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service