Skip to Content
Merck
All Photos(1)

Key Documents

29445-U

Supelco

Certified glass inserts for 8 x 40 mm shell vials

volume 100 μL, clear glass insert (with plastic bottom spring), O.D. × H 5 mm × 30 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass insert (with plastic bottom spring)

description

conical precision point

packaging

pkg of 100 ea

O.D. × H

5 mm × 30 mm

volume

100 μL

fitting

thread for 8 mm

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Nataliya Chorna et al.
Biomedicines, 8(4) (2020-04-12)
The multi-omic integration of microbiota data with metabolomics has gained popularity. This protocol is based on a human multi-omics study, integrating cervicovaginal microbiota, HPV status and neoplasia, with urinary metabolites. Indeed, to understand the biology of the infections and to

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service