Z740329
PeelASeal Foil™ heat sealable seal
VII LabRoll™, W × L 115 mm × 500 m, sterile
Synonym(s):
Non pieracble foil laminate, peelable heat seal
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
sterility
sterile
feature
piercable: no
packaging
pack of 1 ea
manufacturer/tradename
IST Scientific IST-104-115SR
W × L
115 mm × 500 m
Looking for similar products? Visit Product Comparison Guide
General description
Peelable foil laminate for polypropylene plates.
Features: Foil laminate, good liquid barrier, moderate solvent resistance, peelable (from -80°C freezer), non-pierceable.
Compatibility: Polypropylene (PP) plates.
Seal integrity range: -80°C to 110°C.
Features: Foil laminate, good liquid barrier, moderate solvent resistance, peelable (from -80°C freezer), non-pierceable.
Compatibility: Polypropylene (PP) plates.
Seal integrity range: -80°C to 110°C.
Application
PCR, good liquid barrier, lowtemp short term compoundstorage, can be re-sealed
Legal Information
LabRoll is a trademark of IST Scientific
PeelASeal Foil is a trademark of IST Scientific
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service