Z329576
BRAND® volumetric flask, PP
volume 1,000 mL, accuracy: 0.8 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
polypropylene
Joint
joint ST/NS neck24/29
sterility
non-sterile
feature
class B DIN EN ISO 1042. Calibrated to contain (TC, In).
closure type PP Stopper
packaging
pack of 1
manufacturer/tradename
BRAND
volume measuring range
1,000 mL, accuracy: 0.8 mL
H
298 mm
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Volumetric flasks with PP stopper. Error limits according to DIN EN ISO 1042, Class B. Made from high clarity PP, calibrated to contain (TC, In). Marks and inscriptions in high quality blue color. Exposure to temperatures up to 60°C will not cause permanent exceeding of error limits.Cleaning up to 60°C is recommended to preserve marks and inscriptions.
Other Notes
BR36062 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service