Skip to Content
Merck
All Photos(1)

Key Documents

MTCR1030

MTC Bio 4-Way Rack

holds 4 x 50 mL, 12 x 15 mL OR 32 x 1.5/2.0 mL, assorted colors

Synonym(s):

laboratory rack, tube holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.12

material

assorted colors
polypropylene

feature

holds 4 x 50 mL, 12 x 15 mL OR 32 x 1.5/2.0 mL

packaging

pack of 5 ea

manufacturer/tradename

MTC Bio R1030

General description

Rack, 4 way (4x50, 12x15, 32x1.5/0.5ml), Rainbow Pack, 5/pk

Features and Benefits

  • Polypropylene, withstand -80°C
  • Compact and space efficient
  • Autoclavable

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service