Skip to Content
Merck
All Photos(1)

Key Documents

HS120220

TrueNorth® Cardboard Microtube Freezer Boxes

pk of 10, Holds 169 x 0.2 mL tubes

Synonym(s):

cryovial storage, freezer box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.22
Pricing and availability is not currently available.

feature

Holds 169 x 0.2 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS120220

technique(s)

cryopreservation: suitable

L × W × H

5.2 × 5.2 × 1.1 in.

well diam.

9.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Low profile boxes are available in two sizes to accomodate standard 0.5 and 0.2 mL microtubes and vessels of a similar size. (must use tubes capable of being sotred at low temperatures)

Features and Benefits

  • dividers included with the boxes
  • store in mechanical freezers or vapor phase LN
  • will fit into most standard freezer racking

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service