FG0325
Minimum Essential Medium Eagle
With Earle′s salts, stable glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Pharma Manufacturing
Synonym(s):
EMEM, MEM
About This Item
product name
Minimum Essential Medium Eagle, With Earle′s salts, L-alanyl-glutamine, and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Quality Level
sterility
sterile-filtered
sterile
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
Endotoxin, tested
components
stable glutamine: yes
L-glutamine: no
phenol red: yes
sodium pyruvate: no
Earle’s salts (5% CO2): yes
HEPES: no
Hanks’ salts (2% CO2): no
glucose: yes
NaHCO3: yes
shipped in
ambient
storage temp.
2-8°C
General description
MEM, which incorporates these modifications, includes higher concentrations of amino acids so the medium more closely approximates the protein composition of cultured mammalian cells. MEM has been used for cultivation of a wide variety of cells grown in monolayers. Optional supplementation of non-essential amino acids to the formulations that incorporate either Hanks′ or Earle′s salts has broadened the usefulness of this medium.
Minimum Essential Medium (MEM), developed by Harry Eagle, is one of the most widely used of all synthetic cell culture media.
Application
Other Notes
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service