EP6731000011
Eppendorf® CellXpert® C170i CO2 Incubator
Handle on right, inner door non-segmented, AC/DC input 220—240 V, 50—60 Hz, EuroPlug
Synonym(s):
Heaters
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 6731000011
parameter
±4-50 °C ambient temp. range
W × depth × H
53.9 cm (21.2 in.) × 44.5 cm (14.5 in.) × 69.2 cm (27.3 in.)
platform W × depth
52.2 cm (20.6 in.) × 42.8 cm (16.9 in.)
volume
167 L
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- 180 °C high temperature disinfection with clear step-by-step instructions on the screen and implementation protocol for standardized procedures that can be downloaded
- The few interior parts can be removed
- from the incubator in 40 s and quickly wiped down
- No hiding place for Contamination and quick to clean: Smooth incubator chamber with no bumps
- Fanless design
- No non-sterilizable HEPA filters with fan attachment that can be potential sources of contamination
- Options for copper trim and partitioned interior doors for added protection
Legal Information
Storage Class Code
11 - Combustible Solids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service