EP5943000011
Eppendorf® Centrifuge 5910 Ri G

without Rotor, refrigerated, AC/DC input 230 V, 50—60 Hz, EuroPlug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
Recommended Products
feature
refrigerated
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 5943000011
Looking for similar products? Visit Product Comparison Guide
General description
Centrifuge 5910 Ri G, refrigerated, with touchscreen interface, without rotor, 230 V/50-60 Hz
The new refrigerated benchtop Centrifuge 5910 Ri stands out for its ease of use and versatility: The large 7-inch VisioNize touch interface with an intuitive user experience provides fast and error-free operation, ensuring efficient and reproducible runs. Additionally, the documentation function and unique user management support your quality control with multiple authorization levels, password protection, and documentation of all runs and user activities. Together with a comprehensive portfolio of fixed-angle and swing-bucket rotors, this centrifuge accommodates a particularly broad spectrum of applications, making it the perfect choice for multiuser labs with diverse requirements.
Features and Benefits
- Large 7-inch VisioNize® touch interface for super-fast parameter settings via unique favorites function
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
- High centrifugation speed of up to 22,132 × g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock® caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Centrifuge lid with soft-touch lid closure
- Temperature range from -11 °C to 40 °C
- Automatic rotor recognition and imbalance detection for maximum operational safety
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG
VisioNize is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service