CLS4500
Corning® Costar® Stripette® serological pipettes, bulk packed
capacity 50 mL
Synonym(s):
pipets, pipettes, serological pipets, serological pipettes
About This Item
material
polystyrene
sterility
sterile
feature
DNase free
RNase free
disposable
graduations± 0.5 mL
subdivision
packaging
case of 100
bag of 25
manufacturer/tradename
Corning 4500
measuring range
accuracy: 0.5 mL
L
370 mm
capacity
50 mL
tip I.D.
0.125 in.
color
purple color-coded stripe
Looking for similar products? Visit Product Comparison Guide
General description
- Unique color-coded magnifying stripe for easier meniscus viewing.
- Sterile and certified nonpyrogenic and DNase-/RNase-free
- Accuracy within ± 2% at full volume
- Calibrated to deliver (TD-EX 20ºC) their contents with blowout
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service