Skip to Content
Merck
All Photos(1)

Key Documents

BAF188530008

Cryo tower storage system

8 Levels, polycarbonate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.22
Pricing and availability is not currently available.

material

polycarbonate

feature

Holds 8 x boxes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F188530008

technique(s)

cryopreservation: suitable

W × L × H

15 × 15 × 59 cm

Looking for similar products? Visit Product Comparison Guide

General description

Can also be used for freezer and general purpose storage and to transport vial storage boxes. Steam autoclavable at 121°C (250°F).

Footprint dimensions: 15cm x 15cm (6" x 6").
Shelf dimensions: 14.2cm x 14.2cm (5 ½" x 5 ½")

Polycarbonate rack is perfect for organizing Vial Storage Boxes on the bench top or in an incubator

Available in 4 and 8 level configurations

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service