Skip to Content
Merck
All Photos(1)

Key Documents

UFC40GV0S

Millipore

Ultrafree® Centrifugal Filter, 2 mL Sample Volume

pore size 0.22 μm, PVDF membrane (hydrophilic), sterile

Synonym(s):

Centrifuge filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104916
eCl@ss:
36100101
NACRES:
NB.24
Pricing and availability is not currently available.

material

PVDF membrane (hydrophilic)
polypropylene

sterility

sterile

feature

holdup volume 10 μL

manufacturer/tradename

Ultrafree®

parameter

2 mL sample volume
50 °C max. temp.

technique(s)

protein extraction: suitable
protein purification: suitable

L

77 mm

diam.

16.3 mm

filtration area

0.8 cm2

matrix

Durapore®

pore size

0.22 μm pore size

application(s)

sample preparation

shipped in

ambient

General description

Filter Type: Microfiltration
Ultrafree®-MC (0.5 mL) and Ultrafree-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 µm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).


•Five different pore sizes from 0.1 to 5.0 µm
•Pre-sterilized units also available
•Fast filtration and highly reproducible performance
•Use in fixed-angle rotors for 1.5 mL tubes

Applications
•Removal of particles and precipitates from aqueous and some solvent-based samples
•Ideal for use with protein and nucleic acid solutions

Application

0.22 µm pore size, hydrophilic PVDF, 2 mL volume, sterile
Fixed-angle rotor (15 mL) w/maximum 5,000 x g

Physical form

Color Code: Yellow

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Ultrafree is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Lu Sun et al.
Cell reports, 30(1), 257-268 (2020-01-09)
In preparation for transcription, the chromatin remodeler SWR installs homotypic ZZ nucleosomes at promoters by replacing the two nucleosomal H2A with H2A.Z in a stepwise manner. Nucleosome-free regions (NFRs) help recruit SWR to promoters; this is thought to position SWR

Protocols

Affinity interaction chromatography is an effective method for protein purification that can achieve up to 95% purity in one step

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service