SMP4A25NB6
Optiscale® 25 Milligard® PES
filtration area 3.5 cm2, pore size 1.2/0.45 μm
Synonym(s):
OptiScale 25 Milligard PES 1.2/0.45 μm NB
About This Item
Recommended Products
material
polyethersulfone membrane
polypropylene
polypropylene support
polypropylene vent cap
Quality Level
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
OptiScale®
feature
hydrophilic
manufacturer/tradename
OptiScale®
parameter
0 bar max. differential pressure (Reverse)
4.14 bar max. differential pressure (60 psi) at 25 °C (Forward)
technique(s)
prefiltration: suitable
L
3.9 cm (1.52 in.)
W
1.21 in.
diam.
3.1 cm (1.2 in.)
filtration area
3.5 cm2
impurities
<0.25 EU/mL bacterial endotoxins (LAL test, per device; aqueous extraction; meeting requirements of USP <85>, EP 2.6.14 and JP 4.01)
matrix
Milligard® PES
pore size
1.2/0.45 μm pore size
fitting
female Luer-Lok® inlet connection
male Luer-Lok® outlet connection
(Female Luer-Lok® Inlet/Male Luer Slip Outlet)
cartridge code
not applicable
General description
Other Notes
- Organism Retention: Bacterial
- Mode of Action: Filtration (size exclusion)
- Application: Protein purification
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
- Storage Statement: Please refer OPTISCALE®-25 user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
Capsule integrity was maintained after 1 autoclave cycle of 60 minutes at 123 °C.
Analysis Note
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Aseptic filters are offered in disposable capsules and cartridge formats. This guide will help you find the right format for your bioburden control.
Aseptic filters are offered in disposable capsules and cartridge formats. This guide will help you find the right format for your bioburden control.
Aseptic filters are offered in disposable capsules and cartridge formats. This guide will help you find the right format for your bioburden control.
Aseptic filters are offered in disposable capsules and cartridge formats. This guide will help you find the right format for your bioburden control.
Related Content
Learn how prefilters and bioburden control can improve the efficiency of downstream purification by removing particulates and protecting unit operations.
Learn how prefilters and bioburden control can improve the efficiency of downstream purification by removing particulates and protecting unit operations.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service