Skip to Content
Merck
All Photos(1)

Key Documents

SLGL0250S

Millipore

Millex-OR Filter Unit (Sterile)

pore size 0.22 μm, diam. 25 mm, mixed cellulose esters (MCE) membrane, hydrophilic, male Luer-Lok® outlet, medical device

Synonym(s):

Millex-OR Sterilizing Filter Unit, disposable syringe filter, mixed cellulose esters syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22
Pricing and availability is not currently available.

material

PVC housing
mixed cellulose esters (MCE) membrane

Quality Level

sterility

sterile; ethylene oxide treated

product line

Millex

feature

CE compliant
holdup volume≤ 0.1 mL (after air purge)
hydrophilic
FDA registered
medical device

manufacturer/tradename

Millex

parameter

45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)

diam.

25 mm

filtration area

4 cm2

housing diam.

29 mm

inlet to outlet H

25 mm

volume

100 mL

pore size

0.22 μm pore size

fitting

female Luer-Lok® inlet
male Luer-Lok® outlet

shipped in

ambient

General description

The Millex-OR Filter Unit (Sterile) is a medical device intended for use as a syringe filter to sterilize and/or clarify low volume solutions in direct patient care and pharmacy admixture applications.

Application

  • Irrigation during ophthalmic surgery
  • Preparation of epidural solutions
  • Preparation of pharmacy admixtures

Features and Benefits

  • Single use, non-pyrogenic and non- toxic
  • Removal of microorganisms, particles, precipitates,and undissolved powders larger than the membrane’srated pore size from solutions for clinical use
  • 0.22 μm hydrophilic mixed celluloseesters (MCE) membrane filter sealed in a polyvinylchloride (PVC) housing
  • Compatible with most aqueous solutions
  • CE marked and FDA registered

Other Notes

Devices are intended for medical and/or laboratory professional use only.

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service