Skip to Content
Merck

SIM0000UV

Photooxidation UV Lamp

Photooxidizes organic contaminants. For Simplicity® and Synergy® systems.

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104200
NACRES:
JA.14
eCl@ss:
33050190
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel housing

feature

6 Watts UV lamp

packaging

pkg of 1 unit

parameter

1.0 L/min flow rate (1.2 L/min), 11 kg operating weight

W × D × H

24.8 cm × 26 cm × 46 cm

compatibility

for use with Simplicity® UV, for use with Simplicity®, for use with Synergy® (2001-2006), for use with Synergy® UV

shipped in

ambient

General description

Photooxidation UV Lamp is used to oxidize organic compounds in the feed water.

Application

Photooxidation UV Lamp can be used with Simplicity® and Synergy® water purification systems.

Features and Benefits

  • Genuine consumable for the replacement of SIM0000UV - Photooxidation UV Lamp.
  • Operates at a wavelength of 185 nm

Legal Information

SIMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany
SYNERGY is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under Photooxidation UV Lamp




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library