Skip to Content
Merck

MIHTTPMNE

ISOPORE for Microfil®

Isopore polycarbonate membrane, pore size 0.4 μm, General microbiological analysis

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.24
UNSPSC Code:
41116129
Pore size:
0.4 μm pore size
Material:
plain filter, polycarbonate membrane, white filter
Feature:
easily wetted with water, hydrophilic
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plain filter, polycarbonate membrane, white filter

sterility

non-sterile

feature

easily wetted with water, hydrophilic

manufacturer/tradename

Microfil® with Isopore

filter size

47 mm

pore size

0.4 μm pore size

input

sample type food(s)
sample type beverage(s)
sample type pharmaceutical(s)
sample(s) (environmental)

application(s)

bioburden testing
clinical
environmental
food and beverages
industrial qc
pharmaceutical
water monitoring

shipped in

ambient

General description

Isopore polycarbonate membrane filters of 0.4 μm pore size are and ready to use. These filters possess high recoveries and are more appropriate for general microbiological testing

Application

These filters find application in pharmaceuticals, Water Monitoring, Clinical Lab, Food and Beverage, Industrial QC and Environmental samples for general microbiological analysis.

Legal Information

MICROFIL is a registered trademark of Merck KGaA, Darmstadt, Germany


Storage Class

10-13 - German Storage Class 10 to 13



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
MIHTTPMNE04053252440489