Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
cosmetics
environmental
food and beverages
industrial qc
water monitoring, microbiology
Quality Segment
description
A non-selective medium used to detect total heterotrophic microorganisms in water and other liquids
form
powder (dehydrated)
shelf life
60 mo.
packaging
pkg of 110 g
color
medium amber prepared medium, light tan dehydrated powder
input
sample type beer
sample type cosmetics
sample type wine
sample type beverage(s)
sample type food(s)
sample type soft drink
sample type sport drink
sample type bottled water
sample type cider
pH
7.0±0.2 (25.0 °C)
application(s)
clinical
cosmetics
environmental
food and beverages
industrial qc
water monitoring, microbiology
compatibility
for use with MF-method, for use with Microfil®, for use with MicropreSure®, for use with Milliflex®
shipped in
ambient
storage temp.
2-30°C
suitability
Aspergillus niger, Bacillus subtilis, Candida albicans, Clostridium sporogenes, Pseudomonas aeruginosa, Staphylococcus auerus, heterotrophic bacteria
General description
Application
Bioburden
Microbial Limits
Features and Benefits
Packaging
Preparation Note
Analysis Note
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| form powder (dehydrated) | form liquid | form liquid | form powder (dehydrated) |
| suitability Aspergillus niger, Candida albicans, Pseudomonas aeruginosa, heterotrophic bacteria, Bacillus subtilis, Staphylococcus auerus, Clostridium sporogenes | suitability heterotrophic bacteria, nonselective for | suitability heterotrophic bacteria | suitability coliforms |
| application(s) clinical | application(s) bioburden testing | application(s) bioburden testing | application(s) clinical |
| storage temp. 2-30°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-30°C |
| shipped in ambient | shipped in wet ice | shipped in wet ice | shipped in ambient |
| compatibility for use with MF-method, for use with MicropreSure®, for use with Microfil®, for use with Milliflex® | compatibility for use with EZ-Fit® Filtration Manifold, for use with MF-method, for use with MicropreSure®, for use with Milliflex® | compatibility for use with MF-method, for use with Microfil®, for use with MicropreSure®, for use with Milliflex® | compatibility for use with MF-method, for use with Microfil®, for use with MicropreSure®, for use with Milliflex® |
Storage Class
11 - Combustible Solids
wgk
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


