Skip to Content
Merck
All Photos(1)

Key Documents

MAWP037AM

Millipore

Aerosol Monitor, 37 mm, mixed cellulose esters, 0.8 µm, white, match-w with pad

Gravimetric particle analysis

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116
eCl@ss:
32161002
NACRES:
NB.24
Pricing and availability is not currently available.

material

cellulose membrane
mixed cellulose esters (MCE) membrane
plain filter
polystyrene
white filter

Quality Level

sterility

non-sterile

filter diam.

37 mm

filtration area

9 cm2

pore size

0.8 μm pore size

fitting

female Luer inlet slip
female Luer outlet slip

application(s)

environmental

shipped in

ambient

General description

Filter Code: AAWP
Millipore′s 37 mm Aerosol Analysis Monitors are transparent, disposable, plastic filter holders pre-assembled with Type MF (mixed cellulose esters) Millipore filters. A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface. A three-part design holds the filter in-place when the top section is removed for open aerosol sampling.

The Average Background particle Count (ABC) value is marked on each monitor package.

- Pre-assembled with filters in-place
- Available with matched-weight membranes

Applications:
Aerosol analysis monitors are available with 0.45 µm and 0.8 µm cellulose esters membranes. Matched weight monitors contain two filters matched in weight to within 0.1 mg, eliminating test filter pre-weighing in gravimetric analysis.

Application

Gravimetric particle analysis
Product Filters Out: Asbestos, trace metals, lead, lead compounds, turbine fuels

Principle

Vacuum

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service