Sign In to View Organizational & Contract Pricing.
Select a Size
Pricing and availability is not currently available.
About This Item
UNSPSC Code:
41105340
NACRES:
NA.31
Skip To
Product Name
DirectLoad™ Mini Horizontal Electrophoresis System, with 7x7cm and 7x10cm gel trays, for agarose gel DNA and RNA horizontal electrophoresis
description
for use with DirectLoad™ and DirectLoad™ Mini branded products
packaging
pkg of 1 unit
technique(s)
electrophoresis: suitable
application(s)
pharmaceutical
Quality Level
Application
DirectLoad™ Mini Horizontal Electrophoresis System, with 7x7cm and 7x10cm gel trays are suitable for small throughput agarose gel electrophoresis up to 64 samples depending on configuration.
Features and Benefits
- For safety and single orientation assembly, easy-click and color-coded attachments are provided
- For safety purposes, the DirectLoad™ lid disconnects the power source upon removal
- DirectLoad™ Gel Trays and Gel Dams are leak-proof enable agarose gel preparation in parallel
- Maximize experimental versatility with multiple gel trays and comb sizes
- DirectLoad™ Combs are height adjustable and act as sample loading guides using single and multi-channel pipettes.
- To increase the longevity of the system replacement accessories are available
General description
The DirectLoad™ Mini Horizontal Electrophoresis Systems provide researchers flexible and easy to use platforms for agarose gel DNA and RNA electrophoresis experiments. Compatible Mini gel trays, combs, and volumes can be modified to research needs. Product accessory names are matched to ensure compatibility with electrophoresis systems.
Other Notes
Mini System Contents Include:
(1) DirectLoad™ Mini Tank (Including Electrodes) - DMS7-TANK,
(1) DirectLoad™ Mini Lid - DMS7-LID,
(1) DirectLoad™ Mini 7 x 7cm Gel Tray - DMS7-TR7,
(1) DirectLoad™ Mini 7 x 10cm Gel Tray - DMS7-TR10,
(2 total) DirectLoad™ Mini Gel Tray Dams - DMS7-DAMS,
(2) DirectLoad™ Mini comb, 8 sample, 1mm - DMS7-8-1,
(1) DirectLoad™ Mini Loading Guides - DMS7-LG,
(1) DirectLoad™ Electrophoresis cables (Black & Red) - DMS-CABLES
(1) DirectLoad™ Mini Tank (Including Electrodes) - DMS7-TANK,
(1) DirectLoad™ Mini Lid - DMS7-LID,
(1) DirectLoad™ Mini 7 x 7cm Gel Tray - DMS7-TR7,
(1) DirectLoad™ Mini 7 x 10cm Gel Tray - DMS7-TR10,
(2 total) DirectLoad™ Mini Gel Tray Dams - DMS7-DAMS,
(2) DirectLoad™ Mini comb, 8 sample, 1mm - DMS7-8-1,
(1) DirectLoad™ Mini Loading Guides - DMS7-LG,
(1) DirectLoad™ Electrophoresis cables (Black & Red) - DMS-CABLES
Legal Information
DirectLoad is a trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service