Skip to Content
Merck
All Photos(2)

Key Documents

AP1504200

Millipore

Binder Resin Glass Fiber Membrane Filter, 1.0 μm Pore Size

Millipore, filter diam. 42 mm, hydrophilic

Synonym(s):

Glass Fiber Filter with binder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
pore size:
1.0 μm pore size
90 % porosity
material:
glass fiber membrane (with binder resin)
plain filter
white filter
feature:
hydrophilic
filter diam.:
42 mm
thickness:
790 μm

material

glass fiber membrane (with binder resin)
plain filter
white filter

description

1.0 um pore size, hydrophilic glass fiber with binder resin, 42 mm diameter

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

1.6 mL/min-cm2 water flow rate
100 °C max. temp.

filter diam.

42 mm

thickness

790 μm

pore size

1.0 μm pore size
90 % porosity

shipped in

ambient

Application

  • Prefiltration for 0.2 to 0.6 μm filters
  • Qualitative analysis
  • Clarification of aqueous solutions


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service