Skip to Content
Merck
All Photos(1)

Key Documents

1.05577

Supelco

TLC plastic sheets, Cellulose

pkg of 25 sheets, sheet L × W 20 cm × 20 cm, plastic support

Synonym(s):

Cellulose Thin Layer Chromatography Sheets

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
Pricing and availability is not currently available.

material

cellulose matrix
plastic support

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 25 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

70-110 μm

sheet L × W

20 cm × 20 cm

storage temp.

2-30°C

General description

25 Plastic sheets 20 x 20 cm
Our Cellulose plates are used to analyze polar substances. An organic sorbent, cellulose is perfect for separating hydrophilic substances by partition chromatography. Typical applications include the analysis of amino acids, carbohydrates, and phosphates as well as nucleic acid and nucleic acid derivatives. We offer cellulose plates in two grades: TLC for conventional and HPTLC for demanding, high-performance separations.

Application


  • A colorimetric method for the enzymatic analysis of gases: the determination of ethanol and formaldehyde vapors using solid alcohol oxidase.: This study presents a novel colorimetric method utilizing solid alcohol oxidase for the determination of ethanol and formaldehyde vapors. The technique, employing cellulose TLC plastic sheets, provides an efficient and accurate means of gas analysis in various environments (Barzana et al., 1989).

Linkage

Replaces: 5577-7; 5577

Analysis Note

Layer thickness: 70 - 110 µm
Deviation of layer thickness per plate: ≤ 30 µm
Aminoacid test
hRf-values
- L-serine, amino acid test:
20 - 30
- L-threonine, amino acid test: 29 - 36
- L-alanine, amino acid test: 30 - 40
- L-methionine, amino acid test: 49 - 60
- L-phenylalanine, amino acid test: 59 - 70
- L-leucine, amino acid test: 66 - 76
Typical value determined on a sheet
Eluent: 1-Butanol/ acetone/ acetic acid/ water (35/35/7/23 v/v/v/v) twice developed

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service