Z755540
BlotBoy™ 3D platform rocker
AC/DC input 115 V AC
Synonym(s):
3D shaker, blot rocker, blot washing, blotter, destaining equipment, gyratory mixing equipment, immunoblotting, mixer
About This Item
Recommended Products
description
tilt angle: +/- 8°
feature
CSA approved: no
manufacturer/tradename
Benchmark Scientific B3D1308
parameter
12 rpm speed (10 rpm for 230V)
4-65 °C temp. range
4.5 lb load
W × D × D
12 in. (30 cm) × 12 in. (30 cm) × 8 in. (20 cm)
platform L × W
12 in. × 12 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
BlotBoys are supplied with autoclavable flat mats and are ideal for blot washes and gel staining/destaining. Designed to expand the useable bench space by 80%, the BlotBoy is supplied with a 12 x 12 in. platform.
The BlotBoy can accept stackable platforms, handles loads up to 2 kg, and has maintenance free brushless motors; safe for use in cold rooms and incubators.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service