As listed in the 'PROPERTIES' section of the Product Detail Page, the dimensions of this product is as follows:
H × D 152 mm × 101 mm
Z742283
DURAN® baffled wide mouth bottle GLS 80
capacity 500 mL, clear borosilicate glass 3.3 bottle
Synonym(s):
212864457
About This Item
Recommended Products
material
clear borosilicate glass 3.3 bottle
polypropylene cap
round bottle
Joint
Joints threaded neck (GLS80)
sterility
non-sterile
feature
graduations
with cap
packaging
pack of 1 ea
manufacturer/tradename
DURAN® 212864457
H × D
152 mm × 101 mm
capacity
500 mL
Looking for similar products? Visit Product Comparison Guide
General description
approximates a solid-body rotation. The entire fluid, and any suspended particles, moves like a carousel.
This is a very inefficient flow pattern, and very little mixing actually occurs. By adding three vertical baffles
into the inner surface of the GLS 80 bottles, the swirling motion is disrupted, and a much more effective
mixing occurs. The baffles improve the top-to-bottom circulation and produce a greater radial mixing. The
baffles also offer other advantages such as suppressing the formation of a central vortex, and reducing
dead-zones where mixing does not occur.
Features and Benefits
- The baffled GLS 80 bottles are fully compatible with both the DURAN GLS 80 magnetic stirrers, and other magnetic stir bars.
- Manufactured from DURAN borosilicate 3.3 glass, renowned for its excellent thermal performance and high resistance to chemical attack.
- The baffled GLS 80 bottles are fully autoclavable.
- Available in three convenient sizes: 250, 500 and 1000 ml.
- The wide 65 mm inner diameter of the GLS 80 wide mouth provides easy access to the contents,or for cleaning.
- The baffles are moulded into the glass side wall of the bottles and form a continuous, smooth inner surface making clean up easy.
- Compatible with full range of wide mouth GLS 80 connection cap systems for liquid addition or removal when mixing with stir bars.
- The bottles feature an easy-to-read graduated volume scale.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Please can you confirm the height of the bottle
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service