Skip to Content
Merck
All Photos(2)

Key Documents

Z676276

Vacuubrand Chemistry vacuum pump

Vacuubrand MZ 2C NT, AC/DC input 110 V AC

Synonym(s):

Chemistry vacuum system, Laboratory vacuum pump, Vacuubrand 20732303, diaphragm pump, Vacuum filtration pump

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105101
NACRES:
NB.79

feature

CSA approved
(Number of heads / stages 2/2)

packaging

pack of 1 ea

manufacturer/tradename

Vacuubrand MZ 2C NT

availability

not available in EU

parameter

12 mbar vacuum (with gas ballast)
2.0/2.3 m3/h pumping speed
7 mbar vacuum

L × W × H

243 mm × 243 mm × 198 mm

output

0.18 (kW rated motor power)

Looking for similar products? Visit Product Comparison Guide

General description

Three-stage chemistry-design diaphragm pumps are an excellent solution for continuous, oil-free pumping of corrosive gases and vapors and meet many difficult requirements. The three-stage construction provides the advantageous combination of high pumping speed and very low ultimate vacuum. All major parts in contact with pumped media are made of chemically resistant fluoroplastics.

Well-proven PTFE sandwich diaphragms provide increased reliability and extended operating life. The MD 4C NT with gas ballast valve is optimally prepared for pumping condensable vapors due to the very good ultimate vacuum (even with gas ballast) as well as for high boiling solvents. The new NT-series features further improve performance data and superior vapor tolerance.

  • Pump supplied completely mounted, ready for use, with manual
  • Outstanding chemical resistance and superior vapor tolerance
  • Exceptionally high performance even at low vacuum
  • Excellent ultimate vacuum even with gas ballast
  • Max. backpressure 1.1 bar
  • Whisper quiet and very low vibration
  • Long diaphragm life, maintenance-free drive system
  • IP40 rated protection

Order 10 mm connecting tubing separately.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service