Skip to Content
Merck
All Photos(1)

Key Documents

Z674591

Mini LabRoller rotator

AC/DC input 230 V AC, Schuko plug

Synonym(s):

Corning rotator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73
Pricing and availability is not currently available.

manufacturer/tradename

Labnet H5500-230V-EU

parameter

24 rpm speed

W × D × H

8.4 in. (21.3 cm) × 4 in. (10.2 cm) × 5 in. (12.6 cm)

Looking for similar products? Visit Product Comparison Guide

General description

Simple, yet versatile, the Mini LabRoller Rotator is designed for mixing samples in both a horizontal and vertical plane. The Mini LabRoller Rotator is supplied with a rotisserie for 36 x 1.5 or 2.0 mL tubes. Two additional rotisseries are available separately.

  • Compact design conserves valuable bench
  • Simple construction allows for easy cleaning and decontamination
  • Wide selection of motions from gentle rolling, tumbling, to end over end mixing
  • Cold room and incubator compatible
  • Three easily interchangeable rotisseries to hold various size tubes and plates
  • Operating conditions: +4 °C - 65 °C, up to 85% RRH non-condensing

When a rotisserie is inserted horizontally (tubes held vertically), an end over end motion is produced. The unit can then be used for simple rotating, or rested on either end to create a tumbling motion. Placing the Mini LabRoller on the end with the power switch will create a more vigorous tumbling motion than resting it on the opposite end.

A rocking motion is achieved by simply inserting pegs to limit the movement of the rotisserie to 20°, 45°, or 60°. Any of the three available rotisseries can be used as a rocking platform.

Using the supplied rod, the rotisseries may be mounted vertically (tubes held horizontally). In all configurations, the speed of the rotisserie is fixed at 24 rpm.

Legal Information

Mini LabRoller is a trademark of Labnet Intl., Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service