Z529400
Shigemi 5 mm Symmetrical NMR microtube assembly
matched with DMSO-d6, bottom L 15 mm
Synonym(s):
Shigemi nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
glass tube
manufacturer/tradename
Shigemi DMS-005V
parameter
900 MHz frequency
bottom L
15 mm
outer sample tube L × O.D.
180.0 mm × 4.965 mm
outer sample tube O.D.
5 mm
size
180 mm
tube diam.
5 mm
tube insert L × O.D.
190.0 mm × 4.1 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Shigemi NMR microtubes offer high precision quality in NMR spectroscopy. The NMR microtubes are made out of a special type of hard glass wtih excellent chemical durability, and are magnetic susceptibility matched to each of the solvents they are identified with.
The Symmetrical NMR microtube consists of outer tube and insert with these features:
Choose a bottom length that most closely matches the probe coil.
The Symmetrical NMR microtube consists of outer tube and insert with these features:
- Magnetic susceptibility matched to a variety of solvents for the best resolution in these solvents using minimal amount of sample
- The small sample size will not affect the spectral resolution or the sidebands
- Each microtube assembly consists of an insert and an outer sample tube
- Suitable for 900 MHz NMR instruments
Choose a bottom length that most closely matches the probe coil.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service