Z512125
Serrated natural rubber septa
white rubber, bottom O.D. 14.5 mm, fits neck I.D., 12.5 mm, ST/NS: 14/20
Synonym(s):
Natural rubber seal, Rubber septa
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
eCl@ss:
32119211
NACRES:
NB.35
Recommended Products
material
white rubber
usage
ST/NS: 14/20
feature
fits neck I.D. 12.5 mm
packaging
package of 100
bottom O.D.
14.5 mm
Looking for similar products? Visit Product Comparison Guide
General description
Closure has a turnover flange molded to grip outside of container neck, promoting a double seal in conjunction with annular serrations on a hollow plug. Annular serrations depress themselves against the inside wall of the bottle neck, making each serration a suction sealing point.
Note: For extra security when using large bore transfer needles, fasten septum to bottle or flask opening with a wrap-it tie. See ties and accessory tool listings on next page.
Note: For extra security when using large bore transfer needles, fasten septum to bottle or flask opening with a wrap-it tie. See ties and accessory tool listings on next page.
Application
Serrated natural rubber septa are suitable as a temporary closure for glassware joints, tubes, bottles, nuclear magnetic resonance (NMR) tubes, ampules, and cannulation techniques in air-sensitive chemistry.
Features and Benefits
Natural rubber septa are:
- made of low-density /US/ennatural rubber
- used to cover mild organic solvents and aqueous solutions
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service