Z422312
Aldrich® KOH trap
standard, L 450 mm, I.D. 50 mm
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41104812
NACRES:
NB.43
Recommended Products
I.D.
50 mm
L
450 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Use Aldrich KOH traps in tandem with Aldrich large-capacity cold traps sold separately, to eliminate acidic gases and water vapor, which can damage expensive vacuum pumps. Traps have a 50 mm O-ring joint with pinch clamp.
Features:
Features:
- Effective with multiple cold traps
- Flat-bottom design for maximum stability
- Glass wool chamber prevents KOH from entering pump
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service